Shop All Ultrasonic Flow Meters
Fill-Rite
Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm
Mfr # TT10PB
Zoro # G7379377
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-1%
- Housing Material Polycarbonate
- Accuracy (%) +/-1
- Flow Material Antifreeze, Chemicals, DEF, Deicing Fluid, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # TT10PB
- Zoro # G7379377
- UPC # 089404226339
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Length (In.) | 3 in |
Connection Size | 1 in |
For Pipe Size | 1 in |
Overall Length | 3 in |
Description
Flowmeter, Product Type In-Line Digital Turbine Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material DEF, Antifreeze, Chemicals, De-Icing Fluids, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 370 SUS, Voltage - Maximum Battery, Housing Material Polycarbonate, Rotor Material UHMWPE, O-Ring Material Buna-N, Seal Material Buna-N, Viton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Flexible temperature probe 915i (TC type K) smartphone operation (0563 4915)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- STARRETT Level (98-18)
- BAKER INSTRUMENTS AVNC-400P Pressure Gauge, 0-400 PSI (AVNC-400P)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10ABC)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10ANC)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- ROSEMOUNT VORTEX 3IN 10.8-42V-DC TURBINE FLOW METER (8800DF030SA6E1D1K5M5R20Q4Q8Q71Q76)
- Fill-Rite Ultrasonic Flow Meters