Shop All Ultrasonic Flow Meters
Fill-Rite
Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm
Mfr # TT10ABC
Zoro # G7379340
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-1%
- Max. Pressure 50 psi
- Sensor Type Reed Switch
- Wetted Materials Acetal, Gold, Nickle Plated Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # TT10ABC
- Zoro # G7379340
- UPC # 089404226315
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Length (In.) | 3 in |
Connection Size | 1 in |
For Pipe Size | 1 in |
Overall Length | 3 in |
Description
Flowmeter, Product Type In-Line Digital Turbine Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material B100, Diesel, E85, Fuels, Gasoline, Water, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 370 SUS, Voltage - Maximum Battery, Housing Material Aluminum, Rotor Material Acetal, O-Ring Material Buna-N, Seal Material Buna-N, Viton, Shaft Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- SPERRY INSTRUMENTS Receptacle Tester with GFCI, 125VAC, LED (HGT6520)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- TAYLOR Thermometer Suction Cup (5321N)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10ANC)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- Fill-Rite Ultrasonic Flow Meters