Shop All Ultrasonic Flow Meters
Fill-Rite
Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm
Mfr # TT10AB
Zoro # G7406905
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-1%
- Rotor Type Acetal
- For Pipe Size 1 in
- Flow Range @ GPH 120 to 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # TT10AB
- Zoro # G7406905
- UPC # 089404226292
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 3 in |
Overall Length | 3 in |
Description
Flowmeter, Product Type In-Line Digital Turbine Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material Diesel, Fuels, Gasoline, Solvents, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 370 SUS, Voltage - Maximum Battery, Housing Material Aluminum, Rotor Material Acetal, O-Ring Material Buna-N, Seal Material Buna-N, Viton, Shaft Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10ABC)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10ANC)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- US FILTER 0-100% OF FLOW 1/2IN NPT VARIABLE AREA FLOW METER (5510A02105XXEX)
- Fill-Rite Ultrasonic Flow Meters