Shop All Flowmeters
Fill-Rite
Flowmeter, 50 PSI, 40 GPM, Digital, Pulse
Mfr # 900CDPX
Zoro # G4315556
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 900CDPX
- Zoro # G4315556
- UPC # 089404223789
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 NPT |
Manufacturers Warranty Length | 2 yr |
Height (In.) | 6-1/2 |
Width | 7 1/2 in |
Length (In.) | 10-1/2" |
Width (In.) | 7-1/2" |
Length | 10 1/2 in |
Height | 6 1/2 in |
Overall Height | 6.5 in |
Overall Length | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 7.5 in |
Description
Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 176, Length (In.) 10.5, Width (In.) 7-1/2, Height (In.) 6-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Digital, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-610-R)
- TACO Ball Bearing Rear Radial (951-5599RP)
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU (807CNL1X418)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical (806C)
- FILL-RITE Meter, Digital, 1-1/2 BSPT, 23-151 LPM (900CD1.5BSPT)
- DWYER INSTRUMENTS Flowmeter, range 30-300 SCFH air (MMA-10)
- Fill-Rite Flowmeters