Shop All Flowmeters
Fill-Rite
Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital
Mfr # 900CDPX1.5
Zoro # G4315510
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 900CDPX1.5
- Zoro # G4315510
- UPC # 089404223826
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height (In.) | 6-1/2 |
Manufacturers Warranty Length | 2 yr |
Length (In.) | 10-1/2" |
Width | 7 1/2 in |
Height | 6 1/2 in |
Width (In.) | 7-1/2" |
Length | 10 1/2 in |
Connection Size (In.) | 1-1/2 NPT |
Overall Width | 7.5 in |
Overall Length | 5 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 6.5 in |
Description
Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1-1/2 NPT, Max. Temp. (F) 176, Length (In.) 10-1/2, Width (In.) 7-1/2, Height (In.) 6-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Digital, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1-1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pumps Kit, Chamber stack CR/CRI 5-18 Stack Kits, Sic/Sic Bearings (96453590)
- WAYNE Pump Sump 3/4Hp Float (CDU980E)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 3 22/25" OD (816305-328K)
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU (807CNL1X418)
- FILL-RITE 4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm (901CMK4200)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- Fill-Rite Flowmeters