Shop All Flowmeters
Fill-Rite
Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical
Mfr # 806C
Zoro # G4315696
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 806C
- Zoro # G4315696
- UPC # 089404110324
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 9 1/2 in |
Connection Size (In.) | 1 NPT |
Width (In.) | 7-1/2" |
Width | 7 1/2 in |
Height (In.) | 8 |
Height | 8 in |
Manufacturers Warranty Length | 2 yr |
Length (In.) | 9-1/2" |
Overall Length | 4.8 in |
Overall Width | 7.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 8 in |
Description
Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 9-1/2, Width (In.) 7-1/2, Height (In.) 8, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 20 gpm, Display Mechanical, Resetable Cumulative Totalizer 99.9 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- DANNER 1 1/2" ID x 20' Black Kink Resistant Vinyl Tubing (12414)
- GEORG FISCHER Flow Sensor (198 801 620)
- FILL-RITE Meter, Digital, 1-1/2 BSPT, 23-151 LPM (900CD1.5BSPT)
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Flowmeter, Liquid, 1", FNPT (807CL1)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFB-66)
- Fill-Rite Flowmeters