Shop All Flowmeters
Fill-Rite
Flowmeter, 50 PSI, 1 in., Mechanical, Pulse
Mfr # FR902DPU
Zoro # G4315626
product price: $3,184.99
/ea
Free Shipping & Returns
$3,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR902DPU
- Zoro # G4315626
- UPC # 089404224489
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 19" |
Manufacturers Warranty Length | 2 yr |
Height (In.) | 20-1/2 |
Height | 20 1/2 in |
Length (In.) | 27-1/2" |
Connection Size (In.) | 1 NPT |
Width | 19 in |
Length | 27 1/2 in |
Description
Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 27-1/2, Width (In.) 19, Height (In.) 20-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Mechanical, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rear Piston Guide (1780100)
- TSURUMI Sand Kit, For Use With NK2-15 (K15-SK)
- GOODMAN Pressure Switch, 2 Stage, WC (0130F00477)
- DAYTON Pump, Fountain, 1 HP (5RWG4)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM (900CD1.5)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- DIETERICH STANDARD Eagle Eye Dp 0-1500Scfh Variable Area Flow Meter (EFW-C2)
- Fill-Rite Flowmeters