Shop All Flowmeters
Fill-Rite
Flowmeter, 50 PSI, 1 in., Digital, Pulse
Mfr # 900CDP
Zoro # G4315650
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Liquid
- For Pipe Size 1 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 900CDP
- Zoro # G4315650
- UPC # 089404215586
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 12 in |
Width | 10 in |
Manufacturers Warranty Length | 2 yr |
Width (In.) | 10" |
Length (In.) | 12" |
Height (In.) | 7-1/2 |
Height | 7 1/2 in |
Connection Size (In.) | 1 NPT |
Overall Length | 4 in |
Overall Height | 7.5 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 2 yr |
Description
Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 176, Length (In.) 12, Width (In.) 10, Height (In.) 7-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Digital, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Pond Aerating Fountain System, 1/4HP, 120V (45383)
- SANDPIPER Pump Repair Kit, Fluid (476.309.354)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 113 ft. (3BF1HBC0)
- ARO Cushion, Santoprene (94631)
- FILL-RITE Meter, Digital, 1-1/2 BSPT, 23-151 LPM (900CD1.5BSPT)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM (900CD1.5)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- FILL-RITE Flowmeter, Liquid, 1", FNPT (807CL1)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- Fill-Rite Flowmeters