Shop All Flowmeters
Fill-Rite
Flowmeter, 150 PSI, 1-1/2 in., Mechanical
Mfr # TN860AN1CAB2GAC
Zoro # G4315669
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Liquid
- For Pipe Size 1 1/2 in
- Flow Material ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # TN860AN1CAB2GAC
- Zoro # G4315669
- UPC # 089404217269
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Length (In.) | 8" |
Height (In.) | 11 |
Width (In.) | 7" |
Width | 7 in |
Length | 8 in |
Manufacturers Warranty Length | 2 yr |
Connection Size (In.) | 1-1/2 NPT |
Height | 11 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 5 in |
Overall Height | 11 in |
Overall Width | 7 in |
Description
Flowmeter, Liquid, GPM Max. 60, Max. Pressure (PSI) 150, Connection Size (In.) 1-1/2 NPT, Max. Temp. (F) 130, Length (In.) 8, Width (In.) 7, Height (In.) 11, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 60 gpm, Display Mechanical, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 100 SSU, Max. Viscosity (SSU) 100, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 16 Foot Tethered Float (SA-120V-1L-16)
- FLOTEC Centrifugal Pump, 1-1/2HP (FP5542)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-23)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Digital, Pulse (900CDP)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM (900CD1.5)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- DWYER INSTRUMENTS Mini Flowmeter, 50500 CcMin Water (MMA-38)
- Fill-Rite Flowmeters