Shop All Pump Gaskets
Fill-Rite
Flange Kit
Mfr # KIT812FL
Zoro # G0283930
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number RD812NN, RD812NP
- Includes (1) Flange, (1) Flange O-Ring, (1) Inlet Screen, (2) Flange Screws
- Fits Brand Fill-Rite
- For Use With RD8, RD12 Series
- Product Type Single Replacement Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT812FL
- Zoro # G0283930
- UPC # 089404224809
- Country of Origin United States
- Category Pump Gaskets
Details
For Use With Mfr. Model Number | RD812NN, RD812NP |
Includes | (1) Flange, (1) Flange O-Ring, (1) Inlet Screen, (2) Flange Screws |
Fits Brand | Fill-Rite |
Item | Flange Kit |
For Use With | RD8, RD12 Series |
Product Type | Single Replacement Flange Kit |
Description
Flange Kit, Kit Type Single Replacement Flange Kit, Includes (1) Flange, (1) Flange O-Ring, (1) Inlet Screen, (2) Flange Screws, Product Type Single Replacement Flange Kit, For Use With RD8, RD12 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Waterfall Pump, ABS, 17/64 HP, 10 psi, 120V (52353)
- STENNER Pump Tube, #5X Santoprene, PK2 (S4005X-2)
- DAYTON Impeller (PP20003AD02G)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- FILL-RITE Screen and Gasket Kit (KIT700SG)
- FILL-RITE Gasket Cork and Buna Inlet (KIT100GBP)
- ARO O-Ring, Encapsulated (96514)
- TACO Flange, 1 1/2 NPT, Cast Iron, PK2 (194-1542F-1)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- TACO Flange, 1 1/4 NPT, Cast Iron, PK2 (194-1540F-1)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- Fill-Rite Pump Gaskets