Shop All Fuel Transfer Accessories
Fill-Rite
Filter Head, 1 In.
Mfr # 700ACCF7017
Zoro # G4667887
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With F4010PM0 Filter, F4030PM0 Filter
- Size 1 in
- Features Thread Size for the filter to attach 1 1/2-16 UNF, Thread Size for Attaching the Hose 1 in NPT
- Accessory Type Filter Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 700ACCF7017
- Zoro # G4667887
- UPC # 089404070710
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Size | 1 in |
Details
Item | Filter Head |
Material | Aluminum |
For Use With | F4010PM0 Filter, F4030PM0 Filter |
Features | Thread Size for the filter to attach 1 1/2-16 UNF, Thread Size for Attaching the Hose 1 in NPT |
Accessory Type | Filter Head |
Compatible with Brand | Hydrosorb |
Product Type | Fuel Filter Head |
Description
Filter Head, Product Type Fuel Filter Head, For Use With F4010PM0 Filter, F4030PM0 Filter, Compatible with Brand Hydrosorb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU73)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- FILL-RITE Filter Head (1200KTG9100)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- FILL-RITE Dispense Coupler.4 Pin, SS, 3/4 in., DEF (MMSS075RSV)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- Fill-Rite Fuel Transfer Accessories