Shop All Electric Drum Pumps
Fill-Rite
Electric Operated Drum Pump, 55gal, 8gpm
Mfr # FR8
Zoro # G811118953
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Discharge Hose, Ground Wire, Nozzle
- Max. Viscosity 300 cps
- Hose Length 12 ft
- Cord Length 15 ft
- Full Load Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR8
- Zoro # G811118953
- UPC # 089404249857
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Hose Length | 12 ft |
Cord Length | 15 ft |
Hose Outside Dia. | 3/4 in |
Overall Length | 8 7/8 in |
Bung Connection Dia. | 2 in |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 12 psi, Rated Voltage 12V DC, Hose Length 12 ft, Cord Length 15 ft, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Compatible Chemicals Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene, Discharge Connection Type NPT, Includes Nozzle Yes, Nozzle Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- DAYTON Impeller (PPL2213CPG)
- YAMADA VALVE SEAT 25AL/FC (590087)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- FILL-RITE 8 GPM, 1/4 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF012N)
- FILL-RITE 120VAC 8 GPM, 1" BSPP Inlet (DF120DAN520)
- FILL-RITE Fuel Nozzle, Auto, 6 in L, 1 in dia., Alum. (N100DAU13G)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- Fill-Rite Electric Drum Pumps