Shop All Fuel Transfer Accessories
Fill-Rite
Drum Bracket, For DEF Pumps
Mfr # KITDFDB
Zoro # G5358110
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Material Stainless Steel
- For Use With Drum Pumps, DEF Pumps
- Capacity 55 gallon
- Includes 8 in Cable Tie and Hardware, Drum Bracket, Nozzle Boot Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KITDFDB
- Zoro # G5358110
- UPC # 089404245897
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 20" |
Overall Width | 19 in to 27 in |
Overall Height | 2 in |
Overall Depth | 8 1/4 in |
Details
Item | Drum Pump Bracket |
Material | Stainless Steel |
For Use With | Drum Pumps, DEF Pumps |
Capacity | 55 gallon |
Includes | 8 in Cable Tie and Hardware, Drum Bracket, Nozzle Boot Reservoir |
Wetted Materials | Stainless Steel |
Application | Diesel Exhaust Fluid |
Body Material | Stainless Steel |
Description
Drum Pump Bracket, Body Material Stainless Steel, Overall Height 2 in, Overall Width 19 in to 27 in, Overall Depth 8 1/4 in, Mounting Location Top of Drum, For Use With Drum Pumps, DEF Pumps, Includes 8 in Cable Tie and Hardware, Drum Bracket, Nozzle Boot Reservoir
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 1.125 (PS-356)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage (95830510)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- FILL-RITE Fuel Transfer Pump Repair Kit (700KTF2659)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- FILL-RITE Manual Nozzle Hose Kit, Dia.3/4 In, DEF (KITHA32VMN)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- FILL-RITE Nozzle, Non Lead (FRHPN075)
- Fill-Rite Fuel Transfer Accessories