Shop All Fuel Transfer Accessories
Fill-Rite
DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS
Mfr # FRDFM075C
Zoro # G5362782
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Inlet 3/4"
- Outlet 3/4"
- Material Polypropylene, Stainless Steel
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FRDFM075C
- Zoro # G5362782
- UPC # 089404245934
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Size | 3/4" |
Diameter | 3/4" |
Overall Length | 15 1/2 in |
Inlet Size | 3/4 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Spout Length | 6 1/2 in |
Description
Drum Pump Nozzle, Overall Length 15 1/2 in, Primary Color Blue, Food Grade No, For Use With Diesel Exhaust Fluid, Compatible Chemicals DEF, Spout Material Stainless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 15 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 554405 Automatic Condensate Removal Pump - Vcma Series (EA155405)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB4P-M613)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- SCULLY Vs-270 00209 2" X 2" Vent Alarm (VS-270)
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. (FRH07512UL)
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- FILL-RITE Suction Hose, For DEF Pumps (KITDFH05)
- FILL-RITE Filter Hardware Installation Kit (KITF25)
- FILL-RITE Fuel Transfer Pump Repair Kit (4200KTF8739)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- A E S INDUSTRIES DRUM PUMP 55 GAL (AD716)
- Fill-Rite Fuel Transfer Accessories