Shop All Fuel Transfer Accessories
Fill-Rite
DC Pump, 10ft. Power Cord, Rotary Vane
Mfr # RD1212NP
Zoro # G1881385
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
- Seal Material Buna-N
- Duty Cycle 30 Minutes On/30 Minutes Off
- Transfer Pump Application Construction, Emergency Response, Farming, Generators, Marine, Refueling Fleet Vehicles
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # RD1212NP
- Zoro # G1881385
- UPC # 089404225073
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 3/4 in NPT |
Pump Mount Size | 2 in |
Outlet Size | 3/4 in NPT |
Overall Height | 7 1/4 in |
Overall Width | 17 13/16 in |
Suction Tube Length | 41 in |
Overall Length | 17 7/8 in |
Manufacturers Warranty Length | 2 yr |
Power Cord Length | 10 ft |
Hose Length | 8 ft |
Hose Dia. | 3/4 in |
Hose Outside Dia. | 3/4 in |
Cord Length | 10 ft |
For Container Size | 100 gal |
Description
DC Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 12V DC, Hose Length 8 ft, Suction Tube Length 41 in, Cord Length 10 ft, Nozzle Operation Manual, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Gasoline, Kerosene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Phenolic Gear W/spacer 26 Rpm (MP6N040)
- SCOPENEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread (NXF3*)
- DAYTON O-Ring, Viton, PP60086G (PP60086G)
- PUMPSPY Piggyback Vertical Float Switch 10 (VS-100)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- Fill-Rite Fuel Transfer Accessories