Shop All Fuel Transfer Accessories
Fill-Rite Co
Automatic Nozzle 3/4" Unleaded Red Boot
Mfr # SDN075RAN
Zoro # G005896360
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color RED
- For Use With GASOLINE
- Height 14.5"
- Flow Rate (GPM) 50 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite Co
- MFR # SDN075RAN
- Zoro # G005896360
- UPC # 89404249420
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Height | 14.5" |
Width | 2.5" |
Details
Item | AUTOMATIC NOZZLE |
Color | RED |
For Use With | GASOLINE |
Flow Rate (GPM) | 50 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO MACERATOR PUMP - CSA LISTED 12 VDC, 10 GPM, 16 AMPS, 1-1/2IN HOSE BARB (3200-201)
- TRIMACO Trimaco 11513 Elast Top Strainer Bx25 - 5 Gallon (4082616)
- DAYTON Utility Pump 12VDC (5UXL8)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-F1)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- GREAT PLAINS INDUSTRIES ASSY, SUCTION PIPE BYO (110241-01)
- Fill-Rite Co Fuel Transfer Accessories