Shop All Fuel Transfer Accessories
Fill-Rite Co
Automatic Nozzle 1" Diesel Green Boot
Mfr # SDN100GAN
Zoro # G405896359
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow GPM 50 PSI
- Length 6"
- Color GREEN
- For Use With DIESEL FUEL
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite Co
- MFR # SDN100GAN
- Zoro # G405896359
- UPC # 89404249444
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Width | 2.5" |
Height | 14.5" |
Details
Item | AUTOMATIC NOZZLE |
Max. Flow GPM | 50 PSI |
Color | GREEN |
For Use With | DIESEL FUEL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X20XQ9GMA)
- STENNER Connecting Nut, 1/4in, PK10 (UCAK100)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- APACHE Fuel Nozzle Splash Guard, Red, 3/4" (99000245)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- GREAT PLAINS INDUSTRIES V25-12 VOLT 25GPM AUTO NOZZLE MODULAR FUEL TRANSFER PUMP (170000-03)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- DAYTON Fuel Nozzle, Manual, 1 In. (40M289)
- DAYTON Fuel Nozzle Straight Spout, 3/4 x3/4In (5URH3)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- Fill-Rite Co Fuel Transfer Accessories