Shop All Pump Parts
Fill-Rite
Clear Bowl Filter, 4-1/2in.L, 3/4 in. Size
Mfr # F1810PC1
Zoro # G4163139
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Pressure 50 psi
- Size 3/4 in
- Type Fuel
- For Use With Fuel Transfer Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # F1810PC1
- Zoro # G4163139
- UPC # 089404191453
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/4 in |
Length | 4 1/2 in |
Diameter | 3/4 in |
Overall Length | 4 1/2 in |
Overall Diameter | 3/4 in |
Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Clear Bowl Filter, Product Type Fuel Filter Kit, Filters Particulate, Water, Flow Rate - Maximum 18 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Manufacturer Model Number FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V, Filter Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-SST-B)
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- SPRINGER PARTS Rotor; Replaces Part# 22 1WF10H S3 (22 1WF10H S3SP)
- FILL-RITE Faceplate Kit (KIT800FPP)
- FILL-RITE Meter Flange Kit (KIT300MA)
- FILL-RITE Outlet Flange Kit 1 In (KIT700OT1)
- FILL-RITE Meter, Liters (807CL)
- FILL-RITE Outlet Kit (KIT700OT)
- FILL-RITE Register and Faceplate Kit (KIT900GR)
- HUTCHINS MANUFACTURING TUNE UP KIT F/2000 (HU12027)
- Fill-Rite Pump Parts