Shop All Fuel Transfer Accessories
Fill-Rite
Cage Bracket, For DEF Pumps
Mfr # KITDFCB
Zoro # G5370537
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material Stainless Steel
- For Use With Drum Pumps, DEF Pumps
- Includes 8 in Cable Tie and Hardware, IBC bracket, Nozzle Boot Reservoir
- Wetted Materials Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # KITDFCB
- Zoro # G5370537
- UPC # 089404245903
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 16" |
Overall Height | 16 in |
Overall Width | 9 in |
Overall Depth | 11 in |
Details
Item | Cage Pump Bracket |
Material | Stainless Steel |
For Use With | Drum Pumps, DEF Pumps |
Includes | 8 in Cable Tie and Hardware, IBC bracket, Nozzle Boot Reservoir |
Wetted Materials | Stainless Steel |
Capacity | 330 Gallon |
Application | Diesel Exhaust Fluid |
Body Material | Stainless Steel |
Description
Cage Pump Bracket, Body Material Stainless Steel, Overall Height 16 in, Overall Width 9 in, Overall Depth 11 in, Mounting Location Side of IBC Tote, Top of IBC Tote, For Use With Drum Pumps, DEF Pumps, Includes 8 in Cable Tie and Hardware, IBC bracket, Nozzle Boot Reservoir
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Body, For Use With Mfr. Model Number: PP60001G (PP60001G)
- ACTION PUMP Action Pump 28 oz. Piston Stroke Pump 7028 - Large Flow All PVC Pump (7028)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- FILL-RITE Manual Nozzle Hose Kit, Dia.3/4 In, DEF (KITHA32VMN)
- FILL-RITE Micron Water Deflecting Filter (F2510HM0)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- Fill-Rite Fuel Transfer Accessories