Shop All Fuel Transfer Accessories
Fill-Rite
Automatic Gasoline Spout Nozzle, Red
Mfr # SDN075RAN
Zoro # G710442227
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Metered No
- Inlet Size 3/4 in
- Nozzle Material Aluminum
- Features Auto Shut-Off, Easy to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # SDN075RAN
- Zoro # G710442227
- UPC # 089404249420
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 3/4 in |
Spout Outside Diameter | 7/8 in |
Details
Item | Automatic Gasoline Spout Nozzle,Red |
For Use With | Diesel Exhaust Fluid |
Metered | No |
Nozzle Material | Aluminum |
Features | Auto Shut-Off, Easy to Use |
Max. Fluid Temp. | 150 Degrees F |
Wetted Materials | Cast Iron, Fluorocarbon, Stainless Steel |
Agency Compliance | UL/cUL |
Flow Rate - Maximum | 14.5 gpm |
Compatible Chemicals | Diesel, Gasoline |
Max. Operating Pressure | 50 psi |
Number of Latch Positions | 3 |
Diesel Exhaust Fluid Compatible | No |
Cover Color | Red |
Spout Connection Type | NPT |
Nozzle Operation | Automatic |
For Media Type | Biodiesel up to B20, Diesel Fuel, Gasoline, Mineral Spirits |
Inlet Type | NPT |
Description
Automatic Gasoline Spout Nozzle,Red, Features Auto Shut-Off, Easy to Use, For Use With Diesel Exhaust Fluid, Compatible Chemicals Diesel, Gasoline, Agency Compliance UL/cUL, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Inlet Type NPT, Inlet Size 3/4 in, Max. Fluid Temp. 150 Degrees F, Nozzle Operation Automatic, Spout Connection Type NPT, Diesel Exhaust Fluid Compatible No, Metered No, Wetted Materials Cast Iron, Fluorocarbon, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0178)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- SJE-RHOMBUS Panel Mounting Post (1038027)
- STENNER #7 Pump Tube PK2 (UCCP207)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- FILL-RITE Automatic Gasoline Spout Nozzle (SDN075GAN)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- FILL-RITE 3/4 in. Outlet Transfer Pump Diesel Nozzle (N075DAU10)
- FILL-RITE RPV Coupler, For DEF Pumps (MMNM075RPV)
- Fill-Rite Fuel Transfer Accessories