Shop All Pump Parts
Fill-Rite
Anti-Siphon Pump Kit
Mfr # KIT700AS
Zoro # G6534473
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR300, FR700 Pumps
- Includes (2) Compression Fittings, Anti-Siphon Body, Braided Stainless Steel Tubing, O-Ring, Teflon Tape
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR700V, FR701V
- Product Type Anti-Siphon Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT700AS
- Zoro # G6534473
- UPC # 089404216347
- Country of Origin United States
- Category Pump Parts
Details
Item | Anti-Siphon Pump Kit |
For Use With | FR300, FR700 Pumps |
Includes | (2) Compression Fittings, Anti-Siphon Body, Braided Stainless Steel Tubing, O-Ring, Teflon Tape |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR700V, FR701V |
Product Type | Anti-Siphon Kit |
Description
Anti-Siphon Pump Kit, Kit Type Anti-Siphon Kit, Includes (2) Compression Fittings, Anti-Siphon Body, Braided Stainless Steel Tubing, O-Ring, Teflon Tape, Product Type Anti-Siphon Kit, For Use With FR300, FR700 Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- ZOELLER 1/2 HP Oil Guard System Elevator Sump Pump (940-0013)
- DAYTON Venturi Kit (PP27183AF0310G)
- ZORO SELECT Packing, High Pressure (AR1382740)
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- FILL-RITE Power Cable, 18 Ft. (1200R9067)
- FILL-RITE Inlet Adapter (KIT700BG)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- FILL-RITE Breakaway Fitting, 3-1/2in.L, 3/4 in. Size (B075F350)
- FILL-RITE Meter Flange Kit (KIT120FLG)
- GRACO Bung Adapter for LD 3: 1 & 5: 1 Pumps (24F918)
- Fill-Rite Pump Parts