Shop All Pump Parts
Fill-Rite
5-20 GPM 50PSI 3-Wheel Mechanical Fuel Transfer Meter
Mfr # 807C
Zoro # G5373182
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 psi
- Flow Range (GPM) 5 to 20 gpm
- Connection Size (In.) 3/4 FNPT
- Max. Pressure (PSI) 50
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 807C
- Zoro # G5373182
- UPC # 089404110973
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size (In.) | 3/4 FNPT |
Length (In.) | 8 |
Height (In.) | 6 |
Connection Size | 3/4 in |
Width | 6 in |
Width (In.) | 6 |
Length | 8 in |
Height | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Length | 4.9 in |
For Pipe Size | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Flowmeter, Product Type Mechanical Fuel Transfer Meter, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 1 hp, 120/208 to 240V AC, 1 Phase (5RWP4)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- BADGER Positive Displacement Flow Meter (107-8720)
- FILL-RITE Flange, 90 Degree (400F6679)
- FILL-RITE Pump Repair Kit (KIT320RK)
- FILL-RITE Faceplate Kit (KIT902LRUFP)
- FILL-RITE Suction Pipe and Tank Adapter Kit (KIT812NP)
- FILL-RITE Fuel Nozzle, 6 in. L, 3/4 in. Size (FRNA075DAU10)
- FILL-RITE Shaft Seal (400F6707)
- JOHN CRANE MECHANICAL SEAL 1-1/16IN PUMP PARTS AND ACCESSORY (T-8B1 CFSP-101362)
- Fill-Rite Pump Parts