Shop All Fuel Transfer Accessories
Fill-Rite
3/4 in. 20 ft. Hose
Mfr # FRH07520
Zoro # G6213295
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
- Length 20 ft
- Diameter 3/4 in
- Application For Refined Petroleum Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRH07520
- Zoro # G6213295
- UPC # 089404215135
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 20 ft |
Diameter | 3/4 in |
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 ft |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Hose with Static Wire |
Inlet | 3/4 in NPT |
Outlet | 3/4 in NPT |
Application | For Refined Petroleum Liquids |
Accessory Type | Hose with Static Wire |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Brass |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Fitting A Type | MNPT |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 50 psi |
Hose Cover Material | Neoprene |
Hose Fitting B Type | MNPT |
Description
Hose with Static Wire, Hose Length 20 ft, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 3/4 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP5)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 165 ft Max Head (50SPH90)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4LE21)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- FILL-RITE Fuel Transfer Nozzle, Manual, 3/4 (FRHMN075S)
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. (FRH07512UL)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- HUSKY Fuel Line, Safety-T-Break, Non Reconnect (002273)
- Fill-Rite Fuel Transfer Accessories