Shop All Fuel Transfer Accessories
Fill-Rite
1" Automatic Diesel Spout Nozzle (Green)
Mfr # SDN100GAN
Zoro # G110777806
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Flow Rate - Maximum 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # SDN100GAN
- Zoro # G110777806
- UPC # 089404249444
- Country of Origin China
- Category Fuel Transfer Accessories
Details
Item | Automatic Diesel Spout Nozzle,Green |
For Use With | Diesel Exhaust Fluid |
Flow Rate - Maximum | 25 gpm |
Description
Automatic Diesel Spout Nozzle,Green, Flow Rate - Maximum 25 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- SPRINGER PARTS Carb Seal C218/328 (480525SP); Replaces Top Line Part# 568980 (568980SP)
- SPRINGER PARTS Breddo Likwifier Seal- 1.5" C/SS/V; Replaces Breddo-Liqwifier® Part# 8-701-0000 (8-701-0000SP2)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- FILL-RITE Filter Head, 1 In. (700ACCF7017)
- FILL-RITE Suction Hose, For DEF Pumps (KITDFH05)
- FILL-RITE 3/4 in. 20 ft. Hose (FRH07520)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- GPI Switch Assembly (110277-505)
- Fill-Rite Fuel Transfer Accessories