Shop All Swimming Pools & Hot Tubs
Filbur
Filbur APCC7697 4.93 x 13.31 in. with 2.12 in. Top Style Pool & Spa Replacement Filter Cartridge; 25 sq ft.
Mfr # APCC7697
Zoro # G203983053
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7697
- Zoro # G203983053
- UPC # 842524105393
- Country of Origin United States
- Category Swimming Pools & Hot Tubs
Description
Features
- Generic Cartridge for Fits Rainbow Dynamic 25, Waterway 25 In-Line, Cmp
- Compatible with Pleatco Prb25-In, Unicel C-4326
- Length: 13 5/16"
- Outer Diameter: 4 15/16"
- Top Style: 2 1/8"
- Bottom Style: 2 1/8"
- Capacity: 3 oz
- Filter Area: 25 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Cable 105078-050 Camco Copper Lug - 2 Gauge x 3/8" Stud (105078-050)
- OREGON Mower Blade (91-440)
- STENS Pto Switch 430-528 For Dixie Chopper 4174684 (430-528)
- OREGON Mower Blade (98-068)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- Filbur Swimming Pools & Hot Tubs