Shop All Concrete Mixers
Filbur
Filbur APCC7645 4.93 x 9.25 in. with Handle Top Style Pool & Spa Replacement Filter Cartridge; 35 sq ft.
Mfr # APCC7645
Zoro # G404032673
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7645
- Zoro # G404032673
- UPC # 842524105270
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Waterway Rising Dragon Filter
- Compatible with Pleatco, Unicel 4Hch-935
- Length: 9 1/4"
- Outer Diameter: 4 15/16"
- Top Style: Handle
- Bottom Style: 1 1/2"
- Capacity: 3 oz
- Filter Area: 30 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE Solenoid Oper Kit 24 V (L10000)
- OREGON Power Match Bar (200RNDD025)
- SUNCAST Garden Hose Hanger, Resin, 6 in W, Taupe (DHH150)
- GILMOUR Gilmour 7679079 Shower & Stream Metal Front Threaded Hose Nozzle (7679079)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 218 lb. (300DDTK)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- Filbur Concrete Mixers