Shop All Concrete Mixers
Filbur
Filbur APCC7270 4.93 x 26.68 in. Pool & Spa Replacement Filter Cartridge; 100 sq ft.
Mfr # APCC7270
Zoro # G204032729
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7270
- Zoro # G204032729
- UPC # 842524103825
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Rainbow Dynamic 100
- Compatible with Pleatco Prb100, Unicel C-4999
- Length: 26 11/16"
- Outer Diameter: 4 15/16"
- Top Style: 2 1/8"
- Bottom Style: 2 1/8"
- Filter Area: 100 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK ORIOLE FEEDER ORANGE (25019)
- MTD Pump-Fuel (BS-597338)
- CHAPIN CHAPIN 6-4627 Repair Kit, Brass, For 1831, 1739, 1749, 1949 and 6300 Compression Sprayer (996169)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- TOMAHAWK POWER Carburetor for TMD14 Backpack Fogger (1E48FP-E.4) (TMD14-CARB)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- BON TOOL Repl Blades 4.5 Cubic Feet Whiteman Mixer (50-440)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- Filbur Concrete Mixers