Shop All Concrete Mixers
Filbur
Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft.
Mfr # APCC7247
Zoro # G404032802
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7247
- Zoro # G404032802
- UPC # 842524103627
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Astral Terra 75
- Compatible with Pleatco, Unicel C-8474
- Length: 15"
- Outer Diameter: 8 15/16"
- Top Style: 3 3/4"
- Bottom Style: 3 3/4"
- Filter Area: 75 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 21 Lg Star Center (942-0641)
- KOHLER Spring Valve (12 089 34-S)
- NGK SPARK PLUGS NGK Spark Plug, CR5HSB (130-340)
- MTD Holder-Tine (686-05008-0638)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- HUMBOLDT Deluxe Mixing Paddle, For H-1690 (5DNN1) (5DNN4)
- QLT BY MARSHALLTOWN Mixer Folding Mortar Stand (10819)
- KUSHLAN PRODUCTS Compact Manual Mixer (Mini180MP Manual)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- HUMBOLDT Mixing Bucket & Cover, For H-1690(5DNN1) (5DNN2)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 6 cu ft, 115V, 3/4 HP (600DD)
- Filbur Concrete Mixers