Shop All Concrete Mixers
Filbur
Filbur APCC7233 8 x 13 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft.
Mfr # APCC7233
Zoro # G104032829
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7233
- Zoro # G104032829
- UPC # 842524103504
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits 60 Sq. Ft. Top Load
- Compatible with Pleatco, Unicel 8Ch-60
- Length: 11 5/8"
- Outer Diameter: 8"
- Top Style: Handle
- Bottom Style: 2"
- Capacity: 3 oz
- Filter Area: 60 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT UNIVERSAL AWNING HARDWARE - SOLERA HYBRID 69 INCH - INFINITE - AM KIT - BLACK (434727)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- NORTH STATES INDUSTRIES Bird Feeder Filler Scoop (9022)
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- WESTWARD Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP (10N693)
- CS UNITEC Portable Mixing Stand (25GP-WD)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- BON TOOL Concrete Mixer Steel-Drum 9 Cubic Feet , 7.9 Hp Honda Gx-240 Engine Whiteman (35-209)
- Filbur Concrete Mixers