Shop All Concrete Mixers
Filbur
Filbur APCC7215 8.5 x 10.5 in. Pool & Spa Replacement Filter Cartridge; 65 sq ft.
Mfr # APCC7215
Zoro # G404032833
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filbur
- MFR # APCC7215
- Zoro # G404032833
- UPC # 842524103351
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Vita Spas (Slot)
- Compatible with Pleatco, Unicel C-8350Ra
- Length: 7 1/4"
- Outer Diameter: 8 1/2"
- Top Style: 1 9/10"
- Bottom Style: 2 3/8"
- Filter Area: 50 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18", 5/8", HL 18" x2.5" x0.33" (A-B1BC1205)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi (AL0124722260)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- CS UNITEC Mixing Paddle, 4.5in, Med-Visc, 14mm thrd (WG 120)
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- DAYTON V Belt Drive Pulley (TT317113G)
- HYDE INDUSTRIAL BLADE SOLUTIONS 9059 28 in. Power Driven Mud Mixer (79423090592)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- Filbur Concrete Mixers