Shop All Concrete Mixers
Filbur
Filbur APCC7185 5.18 x 12.5 in. with Handle Top Style Pool & Spa Replacement Filter Cartridge; 50 sq ft.
Mfr # APCC7185
Zoro # G804032761
original price:
$55.09
5% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7185
- Zoro # G804032761
- UPC # 842524103085
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Marquis 50, (New Design)
- Compatible with Pleatco Ppm350Sc-F2M, Unicel 5Ch-502
- Length: 12 1/2"
- Outer Diameter: 5 3/16"
- Top Style: Handle
- Bottom Style: 2"
- Filter Area: 50 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- MTD Clip Asm-Front (631-04516A)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- NEW FARM Splice-It Fence Hi-Tensile (SS5)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- TOMAHAWK POWER Lid with Gasket for TMD14 Backpack Fogger (3WF-8.1-2A) (TMD14-LID)
- BN PRODUCTS USA Portable Mixing Station (BNMS-100B)
- BON TOOL Repl Blades 4.5 Cubic Feet Whiteman Mixer (50-440)
- Filbur Concrete Mixers