Shop All Concrete Mixers
Filbur
Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft.
Mfr # APCC7180
Zoro # G404032895
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7180
- Zoro # G404032895
- UPC # 842524103047
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Predator 50-Clean & Clear 50
- Compatible with Pleatco, Unicel C-9405
- Length: 8 9/16"
- Outer Diameter: 10 1/16"
- Top Style: 6"
- Bottom Style: 6"
- Capacity: 4 oz
- Filter Area: 50 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Trimmer head (Rapid Reload) (STH4818)
- ZORO SELECT Rail End Cup, Aluminum, 1-3/8 In Dia. (4LVJ4)
- AP PRODUCTS AP Products 011-357 Elixir Screw Cover, 8' - Polar White (011-357)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-1011-S Half Lumbar Roll Firm With Strap Sand (AZ_74_1011-S)
- HUMBOLDT Asphalt/Concrete Mixer, Stationary, 5 Gal (5DNN1)
- TOMAHAWK POWER Lid with Gasket for TMD14 Backpack Fogger (3WF-8.1-2A) (TMD14-LID)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (FM60S)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- Filbur Concrete Mixers