Shop All Concrete Mixers
Filbur
Filbur APCC7161 8 x 9 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft.
Mfr # APCC7161
Zoro # G804032938
original price:
$65.59
5% off
new price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7161
- Zoro # G804032938
- UPC # 842524102880
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Sunrise
- Length: 9"
- Outer Diameter: 8"
- Top Style: Handle
- Bottom Style: 1 1/2"
- Capacity: 3 oz
- Filter Area: 50 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX GATE PLATE KIT - INCLUDES GATE LATCH PROTECTOR (GTPLGRD), GTSTKBKT (STRIKE LATCH RECEIVER BRACKET), (DTX-GTPLKIT)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- PANACEA PRODUCTSRP GT 14 WHT Vict Bracket (85014GT)
- BARGMAN Bargman L349R-0300 The 349 Series Clearance Light - Red Lens (L349R-0300)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- WESTWARD Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP (10N693)
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- Filbur Concrete Mixers