Shop All Concrete Mixers
Filbur
Filbur APCC7152 7 x 19.62 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft.
Mfr # APCC7152
Zoro # G104032904
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filbur
- MFR # APCC7152
- Zoro # G104032904
- UPC # 842524102798
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Hayward Cx 500
- Compatible with Pleatco PA50/-4/-M, Unicel C-7656
- Length: 19.62"
- Outer Diameter: 7"
- Top Style: Open with Gasket
- Bottom Style: Open with Gasket
- Capacity: 4 oz
- Filter Area: 50 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Pest Catchers Mouse and Insect Glue Board, 12PK (198-12)
- KOHLER Cap Assembly Fuel (17 227 04-S)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-40X40)
- TARPCO SAFETY 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X35)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- QLT BY MARSHALLTOWN Mixer Folding Mortar Stand (10819)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- CS UNITEC Mixing Paddle, 6.25in, Med-Visc, 14mm thrd (WG 160)
- PRO-SERIES Electric 3.5 Cubic Foot Cement Mixer (CME35)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- Filbur Concrete Mixers