Shop All Swimming Pools & Hot Tubs
Filbur
Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft.
Mfr # APCC7060
Zoro # G903982974
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7060
- Zoro # G903982974
- UPC # 842524101975
- Country of Origin United States
- Category Swimming Pools & Hot Tubs
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits Rainbow Dynamic 25
- Compatible with Pleatco Prb25-In-4, Unicel C-4625
- Length: 13 5/16"
- Outer Diameter: 4 15/16"
- Top Style: 2 1/8"
- Bottom Style: 2 1/8"
- Capacity: 4 oz
- Filter Area: 25 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- GRILLPRO Basket Spit Flat Non Stk Gr Pr (24785)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72V070G)
- JT EATON Rodenticide, Blocks, Diphacinone, 10.1 lb. (709-AP)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- Filbur Swimming Pools & Hot Tubs