Shop All Concrete Mixers
Filbur
Filbur APCC7048 4.62 x 8 in. Pool & Spa Replacement Filter Cartridge; 19 sq ft.
Mfr # APCC7048
Zoro # G504032696
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7048
- Zoro # G504032696
- UPC # 842524101890
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge for Fits 19 Sq. Ft. Top Load
- Compatible with Pleatco Ptl18-4, Unicel 4Ch-21
- Length: 8"
- Outer Diameter: 4 5/8"
- Top Style: Handle
- Bottom Style: 1 1/2" Mpt
- Capacity: 3 oz
- Filter Area: 19 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ51)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- DEWALT QC Nozzles - Size 4.0 (7101683)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- JACUZZI Jacuzzi 42357004R 7 x 12 in. Pool Filter Grid (42357004R)
- TOMAHAWK POWER Throttle Control Assembly Handle for TMD14 Backpack Fogger (TMD14-THRTL)
- CS UNITEC Mixing Paddle, 4.75in dia, 1/2in Hex Shank (PWP 120)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- CS UNITEC Mixing Paddle, 6.25in, Hi-Visc, 14mm thrd (MG 160)
- Filbur Concrete Mixers