Shop All Concrete Mixers
Filbur
Filbur APCC7018 2.87 x 19.5 in. Pool & Spa Replacement Filter Cartridge; 8 sq ft.
Mfr # APCC7018
Zoro # G204032668
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7018
- Zoro # G204032668
- UPC # 842524101692
- Country of Origin United States
- Category Concrete Mixers
Description
Features
- Generic Cartridge for Pool Accessories
- Compatible with Unicel C-2608, Pentair Pool Products / Rainbow Plastics 17-2021
- Length: 19 1/2"
- Outer Diameter: 2 7/8"
- Top Style: 1 1/16"
- Bottom Style: 1 1/16"
- Capacity: 4 oz
- Filter Area: 8 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Floor Marking Tape, Blue, 1in x 36 yards, PK6 (1X36FTBL)
- A & I PRODUCTS Pin, Lift Arm, Cat II & III 9" x2" x2" (A-LP018)
- RUBBERMAID COMMERCIAL 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374801OLVSS)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- BON TOOL Repl Blades 4.5 Cubic Feet Whiteman Mixer (50-440)
- TOMAHAWK POWER Pulley Belt for TSCAR-8H Concrete Scarifier (810009) (TSCAR8H-BELT)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- CS UNITEC Mixing Paddle, 4.75in dia, 1/2in Hex Shank (PWP 120)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- Filbur Concrete Mixers