Shop All Concrete Mixers
Filbur
Filbur APCC7010 2.75 x 9.75 in. Pool & Spa Replacement Filter Cartridge; 6 sq ft.
Mfr # APCC7010
Zoro # G104032744
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filbur
- MFR # APCC7010
- Zoro # G104032744
- UPC # 842524101616
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge, Fits Residential Six
- Compatible with Pleatco Ph63, Unicel C-2306
- Length: 9.75"
- Outer Diameter: 2.75"
- Top Style: 1 1/16"
- Bottom Style: 1 1/16"
- Capacity: 6 oz
- Filter Area: 6 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- MTD Stud M6 X 90 (951-15580)
- BRIGGS & STRATTON Rewind Starter (695287)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- DAYTON PVC Handle Grip (TT321010704G)
- CS UNITEC Mixing Drill, 2-Speed (EHR 23/2.4 S)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- TOMAHAWK POWER 63" Metric Hose for TPS25 Backpack Sprayer (3WZ-6.6 ) (TPS25-HS)
- Filbur Concrete Mixers