Shop All Concrete Mixers
Filbur
Filbur APCC7007 4 .25 x 8 in. Pool & Spa Replacement Filter Cartridge; 5 sq ft.
Mfr # APCC7007
Zoro # G104032768
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filbur
- MFR # APCC7007
- Zoro # G104032768
- UPC # 842524101586
- Country of Origin United States
- Category Concrete Mixers
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Generic Cartridge, Fits General Foam 5
- Compatible with Pleatco Pgf5, Unicel C-4306
- Length: 8"
- Outer Diameter: 4 1/4"
- Top Style: 1 3/4"
- Bottom Style: 1 3/4"
- Capacity: 3 oz
- Filter Area: 5 sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer- .792 X 1.0 (750-04936)
- RV DESIGNER RV Designer H719 Replacement Window Knob - Beige, 1" Shaft (H719)
- EVERRICH INDUSTRIES Foam Shot Puts, 6PK (EVAJ-0030)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- JACUZZI Jacuzzi 42357004R 7 x 12 in. Pool Filter Grid (42357004R)
- TOMAHAWK POWER Carburetor for TPS25 Backpack Sprayer (1E34F-2E.1A ) (TPS25-CARB)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- Filbur Concrete Mixers