Shop All Gauze & Dressings
Fifthpulse
Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 12PK
Mfr # FMN100530
Zoro # G811906734
product price: $8.85
/pk 12, $0.74/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Latex Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100530
- Zoro # G811906734
- UPC # 810084936931
- Country of Origin China
- Category Gauze & Dressings
Details
Color | White |
Item | Gauze Bandage |
Latex Free | Yes |
Description
FifthPulse Stretch Gauze Bandages - Soft, lint-free, and breathable, these gauze rolls are highly absorbent and are great for wounds and bruises. Made from high-quality materials, our gauze bandages are latex-free. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sterile Surgical Drapes, 18in x 26in, 25 Per Case (DR1826X25)
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- FIFTHPULSE Bordered Gauze-Island Dressing, Latex and Lint Free, Individually Wrapped, 20PK (FMN100532)
- FIFTHPULSE Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 6PK (FMN100529)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- BURNAID Burn Dressing, Sterile, White (3060)
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- Fifthpulse Gauze & Dressings