Shop All Gauze & Dressings
Fifthpulse
Sterile Gauze Pads 2 in. x 2 in. Individually Packed Pouches, 100% Cotton, 50PK
Mfr # FMN100651
Zoro # G611906613
product price: $7.35
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Cotton
- Size 2"x2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100651
- Zoro # G611906613
- UPC # 840331603477
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Size | 2"x2" |
Details
Item | Gauze Pads |
Color | White |
Material | Cotton |
Description
Choose our FifthPulse sterile gauze pads to provide optimal wound care and ensure the best outcomes for patients. With their exceptional quality, versatility, and ease of use, these gauze pads are the go-to solution for wound dressings and first aid applications.
- •Sterile and Aseptic: Each FithPulse gauze pad is individually wrapped and sterilized to maintain aseptic conditions, ensuring a safe and hygienic wound dressing application.
- •Soft and Gentle: The soft and non-abrasive texture of our gauze pads provides gentle contact with the wound, minimizing discomfort and irritation during dressing changes.
- •Breathable Design: Our gauze pads are designed to be breathable, promoting airflow to the wound site, which supports a conducive environment for healing.
- •Easy Application: With a user-friendly design, these gauze pads are simple to apply, making them suitable for use in various healthcare settings and by first aid responders.
- •Multiple Sizes Available: Choose from a range of sizes to accommodate different wound sizes and locations, providing versatility and flexibility for various medical situations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT CO ALARM 2PK (1039741)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- FIRST AID ONLY Metal Detectable Adhesive Bandages, Foam, Blue, 1 x 3, PK25, 25PK (FAE-3110)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- FIFTHPULSE Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 6PK (FMN100529)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 (64212)
- DYNAREX Oval Eye Pads, Strle, 1-5/8x2-5/8in, PK600 (3360)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- Fifthpulse Gauze & Dressings