Shop All Disposable Gloves
Fifthpulse
Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 400 PK
Mfr # FP-FMN100442-4A
Zoro # G706977368
product price: $62.39
/pk 400, $0.16/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 4.5 ml
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FP-FMN100442-4A
- Zoro # G706977368
- UPC # 810084939642
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Palm Thickness | 4.5 ml |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Features | Extra Thick |
Application | Industrial Use |
Description
FifthPulse gloves are undoubtedly the goldstandard of medical exam gloves and were now happy to offer our newest product Extra Thick gloves This heavy duty disposable glove is 45 mil thick more than 15x the thickness of standard nitrile gloves offering better rip and tear resistance These are excellent reliable options for tasks like cooking cleaning prepping and healthcare work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- OUTPAK WASHOUT Slurry Solution, 7 lb Bottle (942-SS28-4)
- FLEMING SUPPLY 6-pack Mat Floor Tiles, Interlocking EVA Foam Padding, Soft Flooring for Exercise, 3/8-in Thick (167212AVY)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 800 PK (FP-FMN100449-4A)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-FMN100442)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-FMN100452)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK (FP-FMN100432-4A)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-FMN100429)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PFS)
- Fifthpulse Disposable Gloves