Shop All Disposable Gloves
Fifthpulse
Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK
Mfr # FP-FMN100431-4A
Zoro # G706977306
product price: $45.19
/pk 200, $0.23/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4.5 ml
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FP-FMN100431-4A
- Zoro # G706977306
- UPC # 810084939598
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | Large |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.5 ml |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Application | Industrial Use |
Features | Extra Thick |
Description
FifthPulse gloves are undoubtedly the goldstandard of medical exam gloves and were now happy to offer our newest product Extra Thick gloves This heavy duty disposable glove is 45 mil thick more than 15x the thickness of standard nitrile gloves offering better rip and tear resistance These are excellent reliable options for tasks like cooking cleaning prepping and healthcare work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BL)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Fuchsia (FP-N-50-XL-FUS)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (FP-N-50-L-BLK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Lilac (FP-N-200-M-LAV)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Pink (FP-V-50-XL-PNK)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-FMN100429)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- Fifthpulse Disposable Gloves