Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray
Mfr # FMN100564
Zoro # G811906642
Key Features
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100564
- Zoro # G811906642
- UPC # 840331602517
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Cool Gray |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our bold Black nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.
- •FifthPulse Latex Gloves are there for all your needs. Thin but durable, our gloves are 4.5 mil and comfortable to wear all day. They have elasticity to get the gloves on easily as well as a great tactile grip for when you work.
- •Medical Needs: These medical exam gloves are medical grade and the perfect option for all medical needs, including surgical, dental, medical offices, and first aid kits.
- •Our powder free latex gloves are food safe and a great option to use in the kitchen, whether it be a restaurant or your home.
- •Our gloves are also great for multiple other uses including: cleaning, law enforcement, gardening use, beauty salons, tattooing, and more!
- •Our latex gloves have an excellent dry tactile grip, making them the optimal choice for any task. They can also be used with any touchscreen or smartphone.
- •FifthPulse gloves come in multiple sizes and quantities. We have sizes XS-XL, and our gloves come in packs of 50 or 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPLUS FOOTCARE Massage Ball, 5" Size, Foam (03301)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Purple (19128)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Cool Gray (FMN100559)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- FIFTHPULSE Nitrile Disposable Gloves, 3 mil Palm, Nitrile, L, 150 PK, Violet Blue (FMN100546)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 50 PK, Pink (FP-FMN100093-4A)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- Fifthpulse Gloves & Hand Protection