Shop All Disposable Gloves
Fifthpulse
FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black
Mfr # FP-N-50-S-BLK-4.5
Zoro # G609176349
product price: $11.95
/pk 50, $0.24/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FP-N-50-S-BLK-4.5
- Zoro # G609176349
- UPC # 810084935552
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | FMN1004 |
Sterile/Non-Sterile | Non-Sterile |
Description
FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our sturdy Black nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- PETZL ASAP LOCK mobile fall arrester with locking function, ANSI (B071BA00)
- 3M Nose Cup Assembly (6894)
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (FP-N-100-M-BLK-4.5)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-N-100-S-BLK-4.5)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Black (FP-V-100-L-BLK)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-FMN100429)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (FP-V-100-S-CLR)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- Fifthpulse Disposable Gloves