Shop All Disposable Gloves
Fifthpulse
FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy
Mfr # FP-N-50-XS-BRG
Zoro # G509176227
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Size X-Small
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FP-N-50-XS-BRG
- Zoro # G509176227
- UPC # 810084938652
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | X-Small |
Details
Item | Nitrile Disposable Gloves |
Color | Burgundy |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | FMN100 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 3mm |
Description
FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our vibrant Burgundy nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FP-N-100-XS-BLE)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Pink (FP-V-100-M-PNK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Lilac (FP-N-50-XL-LAV)
- FIFTHPULSE Latex Disposable Gloves, Latex, S, 50 PK, Natural (FMN100364)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (DSG-ENG-01-L)
- Fifthpulse Gloves & Hand Protection