Shop All Lab Needles & Syringes
Fifthpulse
50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK
Mfr # FMN100668
Zoro # G411916522
product price: $21.25
/pk 25, $0.85/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 50ml
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100668
- Zoro # G411916522
- UPC # 840331603644
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 50ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 1ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100663)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100660)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- CHEMGLASS Syringe, 10cc (CG-3070-04)
- Fifthpulse Lab Needles & Syringes