Shop All Lab Needles & Syringes
Fifthpulse
1ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK
Mfr # FMN100663
Zoro # G911916503
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1ml
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100663
- Zoro # G911916503
- UPC # 840331603590
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 1ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- HEATHROW SCIENTIFIC Tube Rack, 12-1/4"x4-1/4 (120817)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100660)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- Fifthpulse Lab Needles & Syringes