Shop All Lab Needles & Syringes
Fifthpulse
100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK
Mfr # FMN100662
Zoro # G111916495
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10ml
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fifthpulse
- MFR # FMN100662
- Zoro # G111916495
- UPC # 840331603583
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 10ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100660)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FIFTHPULSE 1ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100663)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- Fifthpulse Lab Needles & Syringes