Shop All Mini and Specialty Flashlights
This Product is Discontinued
Fierce Products
Tactical LED, Flashlight, Black/Silver (Discontinued)
Mfr # ITKPPTDSP
Zoro # G0750640
This Product is Discontinued
Key Features
- Lamp Type 1W Bright LED
- Flashlight Battery Size AA
- Flashlight Grouping Type Flashlight Assortment
- Number of Batteries 1
- Body Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fierce Products
- MFR # ITKPPTDSP
- Zoro # G0750640
- UPC # 657949003328
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Lamp Type | 1W Bright LED |
Flashlight Grouping Type | Flashlight Assortment |
Number of Batteries | 1 |
Body Color | Black, Silver |
Flashlight Grade | Tactical |
Flashlight Body Material | Aluminum |
Item | Tactical LED,Flashlight,Black/Silver |
Description
Tactical LED,Flashlight,Black/Silver
Restrictions
- This item has been restricted from sale in the following states: AK, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.